Lawn Mower
Mfr # LM3004SP-2
Zoro # G722783851
product price: $1,979.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM3004SP-2
Zoro #
G722783851
UPC #
195532103593
Country of Origin
China
Description
Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 30 in, Deck Material Composite, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Run Time 75 min, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 6 Ah, Voltage 56 V, Equivalent Gas Engine Displacement 200 cc
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.