Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower, Self Propelled, Lithium-Ion

  • Mfr # LM2142SP

  • Zoro # G7577150


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
56 V
Includes
(2) 5.0Ah Batteries, 550W Charger
Charge Time
50 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2142SP
Zoro #
G7577150
UPC #
692042008399
Country of Origin
China

Dimensions

Cutting Width
21 in
Rear Wheel Dia.
9 in
Rear Wheel Width
2 in
Front Wheel Dia.
7 in
Cutting Height
1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-1/2 in, 4 in
Front Wheel Width
1 11/16 in
Rear Wheel Diameter
9 in
Minimum Cutting Height
1 1/2 in
Front Wheel Diameter
7 in
Maximum Cutting Height
4 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Self-Propelled
Voltage
56 V
Includes
(2) 5.0Ah Batteries, 550W Charger
Charge Time
50 min
Standards
cUL Listed
Handle
Adjustable
Discharge
Mulch, Side or Bag
Battery Type
Lithium-Ion
Included Charger
Yes
Battery Voltage
56 V
Battery Amperage
5.0Ah
Charger Replacement
38ZE14
Fuel Tank Capacity
Not Gas Powered
Run Time
80 min
Green Environmental Attribute
Product is Rechargeable
Handle Type
Adjustable
Product Type
Cordless Lawn Mower
Motor Type
Brushless
Discharge Location
Bag, Mulch, Side
Number of Batteries to Operate
2
Tool Series
POWER+ Series
Battery Capacity
5 Ah
Number of Batteries Included
2
Power Source
Cordless
Speed Settings
Variable
Drivetrain
Rear-Wheel Drive
Number of Chargers Included
1
Deck Material
Polycarbonate
Battery Platform
56V ARC Lithium(TM)

Description

Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 80 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.