Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower with Battery

  • Mfr # LM2135

  • Zoro # G114845976


product price: $727.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Push
Voltage
56 V
Product Type
Cordless Lawn Mower
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2135
Zoro #
G114845976
UPC #
692042014741
Country of Origin
China

Dimensions

Cutting Width
21 in
Minimum Cutting Height
1 in
Maximum Cutting Height
4 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Push
Voltage
56 V
Product Type
Cordless Lawn Mower
Motor Type
Brushless
Battery Capacity
7.5 Ah
Power Source
Cordless
Handle Type
Adjustable
Tool Series
POWER+ Series
Run Time
65 min
Tool Weight
50.3 lb
Standards
cULus Listed
Battery Platform
56V ARC Lithium(TM)
Number of Chargers Included
1
Discharge Location
Bag, Mulch, Side
Includes
Extended Runtime Blade, Mulching Blade, Upper Blade
Charge Time
60 min
Number of Batteries Included
1
Number of Batteries to Operate
1
Deck Material
Polycarbonate
Speed Settings
None
Drivetrain
Rear-Wheel Drive

Description

Lawn Mower with Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.