Lawn Tractor Kit with Batteries

  • Mfr # TR4204
  • Zoro # G616572325
product price: 
$
5,492.99
/ea
Free Shipping & Returns

Key Features

Maximum Reverse Speed
3 mph
Cutting Direction
Forward, Reverse
Discharge Location
Side
Voltage
56 V
Cutting Width
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR4204
Zoro #
G616572325
UPC #
195532101162
Country of Origin
China

Dimensions

Cutting Width
42 in
Front Wheel Diameter
15 in
Minimum Cutting Height
1 1/2 in
Rear Wheel Width
10 in
Rear Wheel Diameter
20 in
Recommended Yard Size - Maximum
1 1/2 acre
Maximum Cutting Height
4 1/2 in
Tool Length
42 in
Front Wheel Width
6 in

Details

Maximum Reverse Speed
3 mph
Cutting Direction
Forward, Reverse
Discharge Location
Side
Voltage
56 V
Number of Batteries to Operate
6
Tool Weight
401 lb
Item
Battery-Powered Riding Lawn Mower Kit
Battery Platform
POWER+
Deck Material
Steel
Horsepower
21 hp
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
6
Start
Electric
Battery Capacity
6.0 Ah
Standards
UL Listed
Number of Chargers Included
1
Power Source
Cordless
Motor Type
Brushless
Number of Speeds
3
Maximum Forward Speed
6 mph
Product Type
Cordless Riding Lawn Mower
Tool Series
POWER+
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Battery-Powered Riding Lawn Mower Kit, Recommended Yard Size - Maximum 1 1/2 acre, Cutting Width 42 in, Discharge Location Side, Deck Material Steel, Battery Capacity 6.0 Ah, Battery Platform POWER+, Number of Batteries Included 6, Motor Type Brushless, Number of Speeds 3, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Bare Tool/Battery Included Battery Included, Start Electric, Number of Batteries to Operate 6, Number of Chargers Included 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.