Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Bike with Batteries

  • Mfr # MB1005-2

  • Zoro # G314846032


product price: $3,024.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Speed - Maximum
28 mph
Full Charge Distance - Maximum
20 mi
Rear Wheel Dia.
12 in
Overall Height
28 1/4 in
Front Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB1005-2
Zoro #
G314846032
UPC #
195532101506
Country of Origin
China

Dimensions

Rear Wheel Dia.
12 in
Overall Height
28 1/4 in
Front Wheel Dia.
12 in
Overall Length
61 in
Overall Width
39 3/8 in

Details

Item
Electric Scooter
Speed - Maximum
28 mph
Full Charge Distance - Maximum
20 mi
Brake Type
Disc
Weight Capacity - Maximum
220 lb
Features
Digital Display to Monitor Speed, Acceleration, Range, and more, For Off-Road use only by Riders Ages 16 and Older, Front and Rear Suspension for Performance and Comfort, Helmet and Gloves Recommended for Use, IPX4-Rated Weather Resistance for Riding in Inclement Weather, Led Headlight, Onboard Storage Compartment Large Enough for an Additional Battery, Powerful Hub Motor Delivers Quiet Acceleration
Battery Voltage
56 V
Number of Speeds
3
Battery Type
Lithium-Ion
Motor Wattage
1,000 W
Time to Full Charge
2 hr

Description

Electric Scooter, Motor Wattage 1,000 W, Full Charge Distance - Maximum 20 mi, Number of Speeds 3, Battery Voltage 56 V, Time to Full Charge 2 hr, Speed - Maximum 28 mph, Weight Capacity - Maximum 220 lb, Battery Type Lithium-Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.