Zoro Homepage

Multi-Head Snow Shovel Attachment

  • Mfr # SSA1200

  • Zoro # G011903724


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Product Type
Snow Shovel Attachment
Diameter
6 in
Overall Length
33 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1200
Zoro #
G011903724
UPC #
195532100271
Country of Origin
China

Dimensions

Diameter
6 in
Overall Length
33 in
Overall Width
12 in

Details

Item
Multi-Head Snow Shovel Attachment
Product Type
Snow Shovel Attachment

Description

Multi-Head Snow Shovel Attachment, Product Type Snow Shovel Attachment, Overall Width 12 in, Overall Length 33 in, Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.