Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shop Vacuum, Wet/Dry, 100 in, Plastic

  • Mfr # WDV0900

  • Zoro # G814923097


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Plastic
Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV0900
Zoro #
G814923097
UPC #
195532101452
Country of Origin
China

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in

Details

Item
Portable Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Plastic
Number of Motor Stages
3
Peak Horsepower
5 hp
Voltage
56V
Weight
26.7 lb
Vacuum Filtration Type
Standard
Includes
(1) 1 7/8 in Hose, (2) Extension Tubes, (2) Floor Nozzles, Crevice Nozzle, Power Tool Adapter, Remote Control, Round Brush Nozzle, Rubber Bar
Features
Low, High and Turbo Power Modes, Onboard Tool Storage, Wireless Remote
Vacuum Power Source
Cordless
Vacuum Air Flow
110 cfm
Includes Battery
No
Plug Type
Cordless
Motor Efficiency Type
Brushless

Description

Vacuum Cleaner, DC Wet/Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.