Zoro Homepage

POWER+ Cordless Backpack Blower, 800 cfm, 190 mph, Bare Tool, 65 dBA

  • Mfr # LBPX8010

  • Zoro # G515390198


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
800 cfm
Maximum Air Speed
190 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBPX8010
Zoro #
G515390198
UPC #
195532102534
Country of Origin
China

Details

Maximum Air Flow
800 cfm
Maximum Air Speed
190 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
Charge Time
30 min
Power Source
Cordless
Blower Type
Backpack
Item
Backpack Blower
Tool Weight
15.8 lb
Equivalent Gas Engine Displacement
60 cc
Function
Blower
Battery Platform
POWER+
Tool Series
POWER+ Series
Number of Batteries Included
0
Sound Level at Distance
65dBA @ 50 ft
Number of Chargers Included
0
Speed Settings
Variable
Number of Batteries to Operate
1
Motor Type
Brushless

Description

Backpack Blower,Backpack,800 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.