POWER+ Cordless Backpack Blower, 800 cfm, 190 mph, Battery Included, 65 dBA (Discontinued)
- Mfr # LBPX8006-2
- Zoro # G915832281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBPX8006-2
Zoro #
G915832281
UPC #
195532100967
Country of Origin
China
Details
Maximum Air Flow
800 cfm
Maximum Air Speed
190 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
10.0 Ah
Sound Level
65 dBA
Charge Time
30 min
Power Source
Cordless
Blower Type
Backpack
Item
Backpack Blower
Sound Level at Distance
65dBA @ 50 ft
Charger Model Number
CH2800D
Tool Series
POWER+ Series
Motor Type
Brushless
Battery Platform
POWER+
Tool Weight
15.8 lb
Equivalent Gas Engine Displacement
60 cc
Function
Blower
Number of Batteries Included
2
Number of Chargers Included
1
Speed Settings
Variable
Number of Batteries to Operate
1
Description
Backpack Blower,Backpack,800 cfm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.