Zoro Homepage

POWER+ Cordless Battery-Powered Handheld Leaf Blower, 615 cfm, 170 mph, Bare Tool, 62 dB

  • Mfr # LB6150

  • Zoro # G215093597


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
615 cfm
Maximum Air Speed
170 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6150
Zoro #
G215093597
UPC #
692042013133
Country of Origin
China

Details

Maximum Air Flow
615 cfm
Maximum Air Speed
170 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dB
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Number of Batteries to Operate
1
Run Time
75 min
Standards
cULus Listed
Tool Series
POWER+ Series
Function
Blower
Battery Platform
POWER+
Motor Type
Brushless
Tool Weight
4.74 lb
Speed Settings
Variable

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 615 cfm, Maximum Air Speed 170 mph, Sound Level 62 dB, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.74 lb, Blower Type Handheld, Voltage 56 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.