Zoro Homepage

POWER+ Cordless Battery-Powered Handheld Leaf Blower, 765 cfm, 200 mph, Battery Included, 64 dB

  • Mfr # LB7654

  • Zoro # G315093725


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
765 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB7654
Zoro #
G315093725
UPC #
692042014161
Country of Origin
China

Details

Maximum Air Flow
765 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
64 dB
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Number of Batteries to Operate
1
Tool Weight
4.6 lb
Number of Batteries Included
1
Function
Blower
Battery Platform
POWER+
Number of Chargers Included
1
Standards
cULus Listed
Motor Type
Brushless
Run Time
90 min
Speed Settings
Variable
Tool Series
POWER+ Series

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 765 cfm, Maximum Air Speed 200 mph, Sound Level 64 dB, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.6 lb, Blower Type Handheld, Voltage 56 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.