Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER+ Cordless Blower, 765 cfm, 200 mph, Battery Included, 64 dB

  • Mfr # LB7654, BA1400T

  • Zoro # G815832497


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
765 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB7654, BA1400T
Zoro #
G815832497
UPC #
692042014161
Country of Origin
China

Details

Maximum Air Flow
765 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
64 dB
Power Source
Cordless
Blower Type
Handheld
Item
Blower
Battery Model Number
BA2800T
Number of Chargers Included
1
Tool Weight
4.6 lb
Function
Blower
Number of Batteries Included
1
Battery Platform
POWER+
Motor Type
Brushless
Minimum Air Flow
260 cfm
Number of Batteries to Operate
1

Description

Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 765 cfm, Maximum Air Speed 200 mph, Sound Level 64 dB, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 4.6 lb, Blower Type Handheld, Voltage 56 V, Battery Model Number BA2800T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.