POWER+ Cordless Chainsaw, Bare Tool
Mfr # CSX5000
Zoro # G815316812
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
30 min
Power Source
Cordless
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX5000
Zoro #
G815316812
UPC #
195532101315
Country of Origin
China
Dimensions
Bar Length
20 in
Details
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
30 min
Power Source
Cordless
Item
Chainsaw
Motor Type
Brushless
Cutting Capacity
20 in
Chain Gauge
0.05 in
Battery Model Number
BA4480T
Product Type
Cordless Chainsaw
Chain Oiler
Automatic
Battery Platform
POWER+
Tool Weight
13 lb
Handle Location
Top Handle
Chain Pitch
0.325 in
Equivalent Gas Engine Displacement
60 cc
Replacement Chain
AC1635 12, AC1635 16, AC1835, AC2035, AK1635, AK1835
Number of Chargers Included
0
Number of Batteries Included
0
Number of Batteries to Operate
1
Description
Chainsaw,Cordless,20",8.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.