Zoro Homepage

POWER+ Cordless Handheld Blower, 615 cfm, 170 mph, Battery Included, 63 dBA

  • Mfr # LB6151

  • Zoro # G315832348


product price: $241.99
/ea
Sold in multiples of 2 for $483.98
Free Shipping & Returns

Key Features

Maximum Air Flow
615 cfm
Maximum Air Speed
170 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6151
Zoro #
G315832348
UPC #
692042013126
Country of Origin
China

Details

Maximum Air Flow
615 cfm
Maximum Air Speed
170 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
Sound Level
63 dBA
Charge Time
30 min
Power Source
Cordless
Blower Type
Handheld
Item
Handheld Blower
Motor Type
Brushless
Function
Blower
Battery Platform
POWER+
Number of Batteries Included
1
Number of Chargers Included
1
Tool Weight
4.8 lb
Tool Series
POWER+ Series
Speed Settings
Variable
Charger Model Number
CH2100
Equivalent Gas Engine Displacement
58 cc
Number of Batteries to Operate
1
Sound Level at Distance
62dBA @ 50 ft

Description

Handheld Blower,Cordless,615 cfm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.