Zoro Homepage

POWER+ Cordless Handheld Blower, 880 cfm, 200 mph, Bare Tool, 64 dBA

  • Mfr # LB8800

  • Zoro # G015316872


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
880 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Sound Level
64 dBA
Charge Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB8800
Zoro #
G015316872
UPC #
195532102718
Country of Origin
China

Details

Maximum Air Flow
880 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dBA
Charge Time
30 min
Power Source
Cordless
Blower Type
Handheld
Item
Handheld Blower
Tool Weight
4.9 lb
Battery Platform
POWER+
Function
Blower
Tool Series
POWER+ Series
Number of Chargers Included
0
Motor Type
Brushless
Equivalent Gas Engine Displacement
60 cc
Speed Settings
Variable
Sound Level at Distance
65dBA @ 50 ft
Number of Batteries to Operate
1

Description

Handheld Blower,880 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.