Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER+ Cordless Handheld Blower, 880 cfm, 200 mph, Battery Included, 64 dBA

  • Mfr # LB8803-2

  • Zoro # G315832188


product price: $483.99
/ea
Sold in multiples of 2 for $967.98
Free Shipping & Returns

Key Features

Maximum Air Flow
880 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Battery Capacity
4.0 Ah
Sound Level
64 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB8803-2
Zoro #
G315832188
UPC #
195532102725
Country of Origin
China

Details

Maximum Air Flow
880 cfm
Maximum Air Speed
200 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Sound Level
64 dBA
Charge Time
30 min
Power Source
Cordless
Blower Type
Handheld
Item
Handheld Blower
Battery Platform
POWER+
Tool Series
POWER+ Series
Number of Batteries Included
2
Function
Blower
Motor Type
Brushless
Tool Weight
4.9 lb
Speed Settings
Variable
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
60 cc
Number of Chargers Included
1
Sound Level at Distance
65dBA @ 50 ft

Description

Handheld Blower,Cordless,880 cfm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.