POWER+ Cordless String Trimmer, Bare Tool
Mfr # ST1620T
Zoro # G215316801
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
30 min
Power Source
Cordless
Line Advance
Autofeed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1620T
Zoro #
G215316801
UPC #
692042014109
Country of Origin
China
Dimensions
Cutting Width
16 in
Cutting Depth
16 in
Details
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
30 min
Power Source
Cordless
Item
String Trimmer
Line Advance
Autofeed
Tool Series
Power+
Speed Settings
Variable
Attachment System Compatible
Attachment Capable
Number of Batteries Included
0
Tool Weight
7.67 lb
Shaft Type
Telescoping
Standards
ANSI Z87.1, cULus
Battery Platform
POWER+
Number of Speeds
2
Product Type
Cordless String Trimmer
Description
String Trimmer,Cordless,16",Autofeed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.