Zoro Homepage

Power Ice Auger, 8 in Drilling Capac.

  • Mfr # IG0800

  • Zoro # G515887957


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
Battery Platform
POWER+
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Speed
210 RPM
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG0800
Zoro #
G515887957
UPC #
195532101285
Country of Origin
China

Dimensions

Chuck Size
7/8 in

Details

Rotation
Clockwise
Item
Power Earth Auger
Battery Platform
POWER+
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Speed
210 RPM
Number of Batteries Included
0
Battery Capacity
5.0 Ah
Bare Tool/Battery Included
Bare Tool
Number of Chargers Included
0
Tool Weight
34.2 lb
Includes
8 in Ice Auger Bit
Included Charger
No
Maximum Torque
65 ft-lb
Maximum Drilling Capacity
8 in
Power Source
Cordless
Number of Speed Settings
2
Voltage
56 V

Description

Power Earth Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.