Power Inverter, 3 1/2" H, Lithium Battery
Mfr # PAD1800
Zoro # G515226893
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Includes
Built-In Carrying Handle
Number of USB-A Ports
1
Minimum Operating Temperature
-4 Degrees F
Manufacturer Warranty
5-year Limited Tool Warranty
Parallel Configuration Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD1800
Zoro #
G515226893
UPC #
195532101155
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Overall Depth
7 13/16 in
Overall Width
5 1/8 in
Details
Item
Power Inverter
Includes
Built-In Carrying Handle
Number of USB-A Ports
1
Minimum Operating Temperature
-4 Degrees F
Manufacturer Warranty
5-year Limited Tool Warranty
Parallel Configuration Capable
No
Battery Chemistry
Lithium
Surge Wattage
250 W
Maximum Operating Temperature
158 Degrees F
Rated Wattage
180 W
Number of Batteries Included
0
Number of AC Receptacles
1
Number of USB-C Ports
1
Maximum Number of Batteries
1
Includes Batteries
No
Rated Voltage
120V AC
Includes Wireless Charging
No
Description
Power Inverter, Rated Wattage 180 W, Surge Wattage 250 W, Includes Built-In Carrying Handle, Number of AC Receptacles 1, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 1, Includes Wireless Charging No, Parallel Configuration Capable No, Overall Height 3 1/2 in, Overall Width 5 1/8 in, Overall Depth 7 13/16 in, Battery Chemistry Lithium, Manufacturer Warranty 5-year Limited Tool Warranty, Number of USB-A Ports 1, Number of USB-C Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.