POWER+ Power Head Tool Only
Mfr # PH1420
Zoro # G515562458
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus Listed
Number of Speeds
2
Voltage
56 V
Product Type
Cordless Power Head
Tool Weight
6.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PH1420
Zoro #
G515562458
UPC #
195532100790
Country of Origin
China
Details
Standards
cULus Listed
Number of Speeds
2
Item
Battery-Powered Power Head
Voltage
56 V
Product Type
Cordless Power Head
Tool Weight
6.2 lb
Battery Platform
POWER+
Speed Settings
Variable
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Number of Batteries to Operate
1
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 2, Battery Platform POWER+, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement Not Applicable, Number of Batteries to Operate 1, Voltage 56 V, Standards cULus Listed, Tool Weight 6.2 lb, Speed Settings Variable, Product Type Cordless Power Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.