Zoro Homepage

Powerload, weed whip, multi-head

  • Mfr # MST1603

  • Zoro # G416099787


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.36 lb
Number of Batteries Included
1
Tool Series
POWER+ Series
Product Type
Cordless String Trimmer
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST1603
Zoro #
G416099787
UPC #
195532100684
Country of Origin
China

Dimensions

Shaft Length
43 in
Cutting Width
16 in

Details

Tool Weight
3.36 lb
Number of Batteries Included
1
Tool Series
POWER+ Series
Product Type
Cordless String Trimmer
Power Source
Cordless
Charger Model Number
CHV1600
Number of Batteries to Operate
1
Battery Capacity
4.0 Ah
Battery Platform
POWER+
Speed Settings
Variable
Bare Tool/Battery Included
Battery Included
Attachment System Compatible
Attachment Capable
Battery Model Number
BA5600T/BA6720T
Motor Type
Brushless
Voltage
56 V
Number of Speeds
2
Number of Chargers Included
1
Item
Battery-Powered Power Head Kit
Shaft Type
Straight

Description

Battery-Powered Power Head Kit, Power Source Cordless, Cutting Width 16 in, Shaft Type Straight, Shaft Length 43 in, Attachment System Compatible Attachment Capable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 3.36 lb, Tool Series POWER+ Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.