Shop EGO
See all product information
Create Account
Pressure Washer Cannon
Mfr # AFC3200
Zoro # G124155478
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 1/8 in
Product Type
Foam Cannon
Material
Brass, Plastic, Stainless Steel
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC3200
- Zoro #
- G124155478
- UPC #
- 195532102084
- Country of Origin
- China
Dimensions
- Overall Length
- 7 1/8 in
- Wire Rope Length
- 7 1/8 in
- Length
- 7 1/8 in
Details
- Item
- Foam Cannon
- Product Type
- Foam Cannon
- Material
- Brass, Plastic, Stainless Steel
Description
Foam Cannon, Material Brass, Plastic, Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.