Shop EGO
See all product information
Create Account
Replacement Bar, 18" L Bar
- Mfr # AG1800
- Zoro # G701209372
product price:Â
$
38.99
/ea
Key Features
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
Product Type
Chain Saw Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG1800
- Zoro #
- G701209372
- UPC #
- 692042007637
- Country of Origin
- China
Dimensions
- File Size
- 5/32 in
- Compatible Bar Length
- 18 in
Details
- Item
- Chainsaw Bar and Chain
- Gauge
- 0.05 in
- Pitch
- 3/8 in
- Number of Links
- 62
- Product Type
- Chain Saw Bar
- Compatible Chainsaw Manufacturer
- EGO
Description
Chainsaw Bar and Chain, Product Type Chain Saw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Compatible Chainsaw Manufacturer EGO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.