Zoro Homepage

Replacement Saw Chain, 18" L Bar

  • Mfr # AC1800

  • Zoro # G201209360


product price: $31.99
/ea

Key Features

Bar Length
18 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1800
Zoro #
G201209360
UPC #
692042011825
Country of Origin
China

Dimensions

Bar Length
18 in
File Size
5/32 in
Compatible Bar Length
18 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
EGO

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Compatible Chainsaw Manufacturer EGO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.