Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Saw Chain, 5/32" File Size

  • Mfr # AC1000

  • Zoro # G101059621


product price: $24.15
/ea

Key Features

File Size
5/32 in
Gauge
0.04 in
Bar Length
10 in
Pitch
3/8 in
Number of Links
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1000
Zoro #
G101059621
UPC #
692042007507
Country of Origin
China

Dimensions

File Size
5/32 in
Bar Length
10 in
Compatible Bar Length
10 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
44
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
EGO

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 44, File Size 5/32 in, Compatible Chainsaw Manufacturer EGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.