Zoro Homepage

Riding Lawn Mower, Battery Included

  • Mfr # ZT4214L

  • Zoro # G022785210


product price: $5,802.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT4214L
Zoro #
G022785210
UPC #
195532103708
Country of Origin
China

Description

Riding Lawn Mower, Recommended Yard Size - Maximum 1 1/2 acre, Cutting Width 42 in, Deck Material Steel, Battery Capacity 6.0 Ah, Battery Platform POWER+, Number of Batteries Included 6, Turning Radius 0 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Bare Tool/Battery Included Battery Included, Number of Batteries to Operate 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.