Zoro Homepage

Saw Bar, Bar 16 in. L, Pitch 3/8 in.

  • Mfr # AG1600

  • Zoro # G4171791


product price: $35.99
/ea

Key Features

Bar Length
16 in
File Size
5/32 in
Gauge
0.04 in
Pitch
3/8 in
Number of Links
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1600
Zoro #
G4171791
UPC #
-
Country of Origin
China

Dimensions

Bar Length
16 in
File Size
5/32 in
Compatible Bar Length
16 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
56
Product Type
Chainsaw Bar
Compatible Chainsaw Manufacturer
EGO
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Bar, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 56, File Size 5/32 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer EGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.