Shop EGO

Shop Vacuum

  • Mfr # WDV0300
  • Zoro # G924159195

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Tank Dry Capacity
3 gal
Static Pressure
60 in
Includes
7 ft Hose, Cartridge Filter, Crevice Nozzle, Dust Bag, Power Tool Adapter, Suction Hose, USB-C Charging Cable, Utility Nozzle, Wireless Remote Control
Voltage
56V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDV0300
Zoro #
G924159195
UPC #
195532103654
Country of Origin
China

Dimensions

Hose Length
7 ft
Height
12 1/2 in
Width
12 3/8 in
Vacuum Hose Dia.
1 7/8 in
Length
18 7/8 in
Tank Size
3 gal

Details

Item
Shop Vacuum
Power Source
Cordless
Tank Dry Capacity
3 gal
Static Pressure
60 in
Includes
7 ft Hose, Cartridge Filter, Crevice Nozzle, Dust Bag, Power Tool Adapter, Suction Hose, USB-C Charging Cable, Utility Nozzle, Wireless Remote Control
Voltage
56V DC
Series
POWER+
Battery Run Time
90 min
Vacuum Air Flow
85 cfm
Plug Type
Cordless
Tool Series
POWER+
Application
Automotive, Cleaning
Compatible Brand
EGO
Features
Brushless Motor, ECO Mode, Filter Cleaning Function, Onboard Storage, Turbo Mode, Wireless Remote
Tank Wet Capacity
3 gal
Vacuum Pickup Type
Wet/Dry Vacuum
Battery Capacity
5 Ah
Air Watts
600 W
Filter Efficiency
95% at MPPS/3 microns
HEPA Rated Machine
Not HEPA Rated
Number of Chargers Included
0
Peak Horsepower
1 1/10 hp
Current
15 A
Vacuum Collection Type
Bag
Bag/Cartridge Reusability
Reusable
Filter Included
Standard
Tank Material
Polypropylene
Weight
11.6 lb
Power
850 W
Sound Level
77 dB
Bag/Cartridge Material
Polyester
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Filter Efficiency 95 Percent at MPPS/3 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 85 cfm, Static Pressure 60 in, Sound Level 77 dB, Tank Material Polypropylene, Tank Size 3 gal, Tank Dry Capacity 3 gal, Tank Wet Capacity 3 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushless, Number of Motor Stages 2, Air Watts 600 W, Peak Horsepower 1 1/10 hp, Power 850 W, Current 15 A, Voltage 56V DC, Height 12 1/2 in, Length 18 7/8 in, Width 12 3/8 in, Weight 11.6 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.