Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum

  • Mfr # WDV0904

  • Zoro # G914923294


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Plastic
Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV0904
Zoro #
G914923294
UPC #
195532101469
Country of Origin
China

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in

Details

Item
Portable Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Plastic
Number of Motor Stages
3
Peak Horsepower
5 hp
Voltage
56V
Weight
31.6 lb
Features
Low, High and Turbo Power Modes, Onboard Tool Storage, Wireless Remote
Battery Capacity
5 Ah
Includes
(1) 1 7/8 in Hose, (2) Extension Tubes, (2) Floor Nozzles, Crevice Nozzle, Power Tool Adapter, Remote Control, Round Brush Nozzle, Rubber Bar
Cordless Tool Battery Type
ARC Lithium(TM)
Vacuum Filtration Type
Standard
Vacuum Air Flow
110 cfm
Vacuum Power Source
Cordless
Battery Run Time
60 min
Motor Efficiency Type
Brushless
Plug Type
Cordless
Includes Battery
Yes
Includes Charger
Yes
No. Batteries Included
1

Description

Vacuum Cleaner, DC Wet/Dry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.