Zoro Homepage

Snow Blower 24" 2-stage, battery

  • Mfr # SNT2405 + BA2800T

  • Zoro # G014147415


product price: $2,142.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Clearing Path
24 in
Auger Diameter
11 in
Voltage
56 V
Inlet Height
20 in
Drive Type
Auger Assisted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT2405 + BA2800T
Zoro #
G014147415
UPC #
692042012082
Country of Origin
China

Dimensions

Auger Diameter
11 in
Inlet Height
20 in
Wheel Width
3 1/2 in
Chute Turning Radius
200 Degrees
Wheel Diameter
15 in
Clearing Depth
20 in

Description

Snow Blower 24 In. 2-stage, battery, 24 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, Voltage 56 V, Drive Gears Forward; Reverse, Drive Type Auger Assisted, Start Type Electric Ignition, Wheel Width 3 1/2 in, Chute Rotation Manual, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Features Variable Speed Self-Propel, Includes (2) 7.5 Ah Batteries, Dual Port Charger, POWER+ 56V ARC Lithium(TM) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.