Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Blower, 56 V, 2-Stage

  • Mfr # SNT2405

  • Zoro # G312940732


product price: $1,999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Clearing Path
24 in
Torque
Battery Operated
Battery Type
Lithium
Engine Brand
EGO
Voltage
56 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT2405
Zoro #
G312940732
UPC #
692042012082
Country of Origin
China

Dimensions

Inlet Height
20 in
Chute Turning Radius
200 Degrees
Clearing Depth
20 in
Wheel Diameter
15 in

Details

Item
Cordless Walk-Behind Snow Blower Kit
Clearing Path
24 in
Torque
Battery Operated
Battery Type
Lithium
Engine Brand
EGO
Voltage
56 V
Amps
7.5 Ah
Auger Type
Metal
Stages
2
Chute Rotation
Manual
Drive Gears
Forward; Reverse
Product Type
Electric Snow Blower
Start Type
Switch Start
Features
5 yr Tool Warranty, Adjustable Handle Height, Adjustable Skid Shoes
Number of Batteries
2
Lights
Yes
Includes
(2) 7.5 Ah Battery
Drive Type
Auger Assisted
Auger Material
Metal
Number of Batteries Included
2
Includes Battery
Battery Included
Stage
Two-Stage
Number of Chargers Included
1
Includes Head Lights
Yes
Battery Capacity
7.5 Ah
Battery Platform
POWER+
Adjustable Handle
Adjustable
Motor Type
Brushless
Tool Series
POWER+
Power Source
Cordless
Speed Settings
Variable
Tool Weight
143.3 lb
Throw - Maximum
50 ft

Description

Cordless Walk-Behind Snow Blower Kit, 24 in Clearing Path, Inlet Height 20 in, Battery Operated Torque, Battery Type Lithium, Engine Brand EGO, Voltage 56 V, Amps 7.5 Ah, Drive Gears Forward; Reverse, Drive Type Auger Assisted, Stages 2, Start Type Switch Start, Number of Batteries 2, Auger Type Metal, Chute Rotation Manual, Chute Turning Radius 200 Degrees , Lights Yes, Features 5 yr Tool Warranty, Adjustable Handle Height, Adjustable Skid Shoes, Includes (2) 7.5 Ah Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.