Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Trimmer, 17 1/2", Cordless, 56 V

  • Mfr # STX4500

  • Zoro # G812301989


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Includes
Hex Key (4 mm), Quick Adjustable Loop Handle, Safety Barrier Bar, String Trimmer, String Trimmer Guard
Cutting Width
17 1/2 in
Run Time
60 min
Speed Settings
Fixed
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX4500
Zoro #
G812301989
UPC #
195532100943
Country of Origin
China

Dimensions

Cutting Width
17 1/2 in
Line Diameter
0.1 in
Shaft Length
72 in

Details

Item
String Trimmer
Includes
Hex Key (4 mm), Quick Adjustable Loop Handle, Safety Barrier Bar, String Trimmer, String Trimmer Guard
Run Time
60 min
Speed Settings
Fixed
Number of Speeds
3
Line Advance
Bump
Product Type
Cordless String Trimmer
Motor Type
Brushless
Charger Model Number
CH2100; CH2800D; CH3200; CH5500; CH7000
Tool Weight
9.04 lb
Equivalent Gas Engine Displacement
35 cc
Bare Tool/Battery Included
Bare Tool
Shaft Type
Straight
Standards
cULus Listed
Voltage
56 V
Power Source
Cordless
Anti-Vibration Handle
Yes
Number of Batteries to Operate
1
Tool Series
Commercial Series
Battery Platform
POWER+

Description

String Trimmer, Power Source Cordless, Cutting Width 17 1/2 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 72 in, Attachment System Compatible Not Applicable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.