Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ego String Trimmer, 54" Shaft L, Foldable ST1521S

String Trimmer, 54" Shaft L, Foldable (Discontinued)

  • Mfr # ST1521S
  • Zoro # G6168995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1521S
Zoro #
G6168995
UPC #
692042008238
Country of Origin
China

Dimensions

Cutting Width
15 in
Line Diameter
0.1 in
Shaft Length
54 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
2.5Ah Battery, 210W Charger
Engine Displacement
Not Gas Powered
Run Time
45 min
Battery Amperage
2.5Ah
Battery Voltage
56 V
Included Charger
Mfr. No. CH2100
Fuel Tank Capacity
Not Gas Powered
Charge Time
40 min
Shaft Type
Straight
Anti Vibration Handle
No
Line Advance
Bump
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
38ZE12
Battery Type
Li-Ion
Quick Snap Spool Replacement
No
Product Type
Cordless String Trimmer
Tool Weight
11.46 lb
Number of Chargers Included
1
Voltage
56 V
Recommended Run Time
30 min
Battery Model Number
BA4200
Motor Type
Brushless
Tool Series
POWER+ Series
Battery Platform
POWER+
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Number of Batteries Included
1
Powerhead Attachment Series
EGO
Charger Model Number
CH2100; CH5500
Battery Capacity
2.5 Ah
Attachment System Compatible
Attachment Capable
Number of Batteries to Operate
1
Anti-Vibration Handle
Yes
Speed Settings
Variable

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.