Zoro Homepage

String Trimmer, 57 V, Cordless

  • Mfr # MST1704

  • Zoro # G415681761


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
Battery Model Number
BA2800T
Battery Capacity
5.0Ah
Charger Model Number
CH3200
Speed Settings
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST1704
Zoro #
G415681761
UPC #
195532102664
Country of Origin
China

Details

Item
String Trimmer
Bare Tool/Battery Included
Battery Included
Battery Model Number
BA2800T
Battery Capacity
5.0Ah
Charger Model Number
CH3200
Speed Settings
Variable
Power Source
Cordless
Number of Batteries to Operate
1
Number of Batteries Included
1
Equivalent Gas Engine Displacement
31 cc
Voltage
56 V
Number of Chargers Included
1
Product Type
Cordless Power Head
Battery Platform
POWER+
Number of Speeds
2
Tool Weight
14.8 lb
Powerhead Attachment Series
Multi-Head System

Description

String Trimmer, Power Source Cordless, Number of Speeds 2, Battery Platform POWER+, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0Ah, Equivalent Gas Engine Displacement 31 cc, Number of Batteries to Operate 1, Voltage 56 V, Powerhead Attachment Series Multi-Head System, Standards Not Applicable, Tool Weight 14.8 lb, Battery Model Number BA2800T, Charger Model Number CH3200, Speed Settings Variable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.