Zoro Homepage

String Trimmer, 58 V, Cordless

  • Mfr # MST1700

  • Zoro # G515681760


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Equivalent Gas Engine Displacement
31 cc
Number of Batteries to Operate
1
Tool Weight
9.93 lb
Voltage
56 V
Speed Settings
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST1700
Zoro #
G515681760
UPC #
195532102657
Country of Origin
China

Details

Item
String Trimmer
Equivalent Gas Engine Displacement
31 cc
Number of Batteries to Operate
1
Tool Weight
9.93 lb
Voltage
56 V
Speed Settings
Variable
Battery Platform
POWER+
Power Source
Cordless
Product Type
Cordless Power Head
Number of Chargers Included
0
Powerhead Attachment Series
Multi-Head System
Number of Batteries Included
0
Bare Tool/Battery Included
Bare Tool
Number of Speeds
2

Description

String Trimmer, Power Source Cordless, Number of Speeds 2, Battery Platform POWER+, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 31 cc, Number of Batteries to Operate 1, Voltage 56 V, Powerhead Attachment Series Multi-Head System, Standards Not Applicable, Tool Weight 9.93 lb, Speed Settings Variable, Product Type Cordless Power Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.