Zoro Homepage

String Trimmer, Cordless, 16", Autofeed

  • Mfr # ST1610T

  • Zoro # G515439811


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
16 in
Charge Time
30 min
Battery Capacity
2.5 Ah
Line Advance
Autofeed
Product Type
Cordless String Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1610T
Zoro #
G515439811
UPC #
195532102589
Country of Origin
China

Dimensions

Cutting Width
16 in
Cutting Depth
16 in

Details

Item
String Trimmer
Charge Time
30 min
Battery Capacity
2.5 Ah
Line Advance
Autofeed
Product Type
Cordless String Trimmer
Shaft Type
Telescoping
Bare Tool/Battery Included
Bare Tool
Voltage
56 V
Tool Series
Power+
Number of Batteries Included
0
Power Source
Cordless
Battery Platform
POWER+

Description

String Trimmer,Cordless,16",Autofeed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.