Zoro Homepage

String Trimmer, Cordless, 16", Autofeed

  • Mfr # ST1611T

  • Zoro # G016047645


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
16 in
Battery Model Number
BA1400T
Line Advance
Autofeed
Recommended Run Time
45 min
Voltage
56 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1611T
Zoro #
G016047645
UPC #
195532102572
Country of Origin
China

Dimensions

Cutting Depth
16 in
Line Diameter
0.1 in
Cutting Width
16 in

Details

Battery Model Number
BA1400T
Line Advance
Autofeed
Recommended Run Time
45 min
Voltage
56 V
Battery Capacity
2.5 Ah
Run Time
45 min
Power Source
Cordless
Tool Weight
7.5 lb
Product Type
Cordless String Trimmer
Shaft Type
Telescoping
Charge Time
30 min
Charger Model Number
CH2100
Speed Settings
Variable
Number of Speeds
2
Tool Series
Power+
Item
String Trimmer
Bare Tool/Battery Included
Battery Included
Motor Type
Brushless
Battery Platform
POWER+

Description

String Trimmer,Cordless,16",Autofeed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.