Zoro Homepage

String Trimmer, Cordless, 56 V

  • Mfr # ST1623T, BA1400T

  • Zoro # G015820768


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Charger
Cutting Width
16 in
Run Time
60 min
Charge Time
55 min
Charger Model Number
CH3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1623T, BA1400T
Zoro #
G015820768
UPC #
692042014086
Country of Origin
China

Dimensions

Cutting Width
16 in
Shaft Length
55
Line Diameter
0.1 in
Cutting Depth
1 in

Details

Item
String Trimmer
Includes
Battery, Charger
Run Time
60 min
Charge Time
55 min
Charger Model Number
CH3200
Battery Model Number
BA2242T
Equivalent Gas Engine Displacement
25 cc
Tool Series
EGO POWER +
Number of Batteries Included
1
Shaft Type
Straight
Line Advance
Auto-Feed
Product Type
Cordless String Trimmer
Sound Level
75 dBA
Powerhead Attachment Series
No
Number of Batteries to Operate
1
Bare Tool/Battery Included
Battery Included
Attachment System Compatible
Not Capable
Anti-Vibration Handle
Yes
Motor Type
Brushless
Number of Chargers Included
1
Quick Snap Spool Replacement
No
Battery Platform
POWER+
Power Source
Cordless
Voltage
56 V
Horsepower
1.07 hp
Tool Weight
7.78 lb
Number of Speeds
2
Battery Capacity
4.0 Ah
Speed Settings
Variable

Description

String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth 1 in, Line Diameter 0.1 in, Line Advance Auto-Feed, Shaft Type Straight, Shaft Length 55, Attachment System Compatible Not Capable, Sound Level 75 dBA, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.