Zoro Homepage

String Trimmer Head, 4.456" Dia.

  • Mfr # AH1531

  • Zoro # G3882853


product price: $43.99
/ea

Key Features

Diameter
1/8 in
Length
1/4 ft
For Use With
All EGO(TM) String Trimmers
Compatible Brands
EGO
Product Type
String Trimmer Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1531
Zoro #
G3882853
UPC #
692042011139
Country of Origin
China

Dimensions

Diameter
1/8 in
Length
1/4 ft
Overall Length
3 in

Details

Item
String Trimmer Head
For Use With
All EGO(TM) String Trimmers
Compatible Brands
EGO
Product Type
String Trimmer Head
Compatible Manufacturer Number
ST1530, STA1500
Compatible Product Type
String Trimmer

Description

String Trimmer Head, Product Type String Trimmer Head, Overall Width Not Applicable, Overall Length 3 in, Diameter 1/8 in, Compatible Product Type String Trimmer, Compatible Manufacturer Number ST1530, STA1500, Compatible Brands EGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.