Zoro Homepage

String Trimmer Head, 4.457" Dia.

  • Mfr # AH1530

  • Zoro # G601050302


product price: $44.15
/ea

Key Features

Diameter
0.095 in
Length
1/4 ft
For Use With
All EGO(TM) String Trimmers
Compatible Manufacturer Number
ST1500SF/ST1500F
Color
Green; Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1530
Zoro #
G601050302
UPC #
692042011146
Country of Origin
China

Dimensions

Diameter
0.095 in
Length
1/4 ft
Overall Length
1/4 ft

Details

Item
String Trimmer Head
For Use With
All EGO(TM) String Trimmers
Compatible Manufacturer Number
ST1500SF/ST1500F
Color
Green; Silver
Compatible Product Type
String Trimmers
Product Type
String Trimmer Head

Description

String Trimmer Head, Product Type String Trimmer Head, Color Green; Silver, Diameter 0.095 in, Compatible Manufacturer Number ST1500SF/ST1500F, Trimmer Line Shape Not Applicable, Overall Length 1/4 ft, Compatible Product Type String Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.