String Trimmer Strap, 3 ft. L
Mfr # AP1500
Zoro # G3778489
product price: $26.69
/eaKey Features
Length
5 11/16 ft
For Use With
Mfr. No. ST1502, ST1504
Compatible Product Type
Blowers, Multi-Head System Power Heads, Pole Saws, String Trimmers
Compatible Manufacturer Number
ED0800, LB5300, LB5750, LB5800, LB6150, LB6500, LB6700, LB7650, PH1400, PH1420, PS1000, ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY, ST1510S, ST1510T, ST1520, ST1520S, ST1530, ST1620T
Color
Green; Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP1500
Zoro #
G3778489
UPC #
00696536121762
Country of Origin
China
Dimensions
Length
5 11/16 ft
Overall Length
5 11/16 ft
Details
Item
String Trimmer Strap
For Use With
Mfr. No. ST1502, ST1504
Compatible Product Type
Blowers, Multi-Head System Power Heads, Pole Saws, String Trimmers
Compatible Manufacturer Number
ED0800, LB5300, LB5750, LB5800, LB6150, LB6500, LB6700, LB7650, PH1400, PH1420, PS1000, ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY, ST1510S, ST1510T, ST1520, ST1520S, ST1530, ST1620T
Color
Green; Silver
Product Type
Shoulder Strap
Description
String Trimmer Strap, Product Type Shoulder Strap, Color Green; Silver, Diameter Not Applicable, Compatible Manufacturer Number ED0800, LB5300, LB5750, LB5800, LB6150, LB6500, LB6700, LB7650, PH1400, PH1420, PS1000, ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY, ST1510S, ST1510T, ST1520, ST1520S, ST1530, ST1620T, Trimmer Line Shape Not Applicable, Overall Length 5 11/16 ft, Compatible Product Type Blowers, Multi-Head System Power Heads, Pole Saws, String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.