Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Line Spool, 3 ft. L

  • Mfr # AS1300

  • Zoro # G3778531


product price: $16.79
/ea

Key Features

Diameter
0.095 in
Length
15 ft
For Use With
Mfr. No. ST1502, ST1504
Includes
Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line
Product Type
String Trimmer Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1300
Zoro #
G3778531
UPC #
00726084458024
Country of Origin
China

Dimensions

Diameter
0.095 in
Length
15 ft
Overall Length
15 ft

Details

Item
Trimmer Line Spool
For Use With
Mfr. No. ST1502, ST1504
Includes
Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line
Product Type
String Trimmer Line
Color
Green; Silver
Compatible Manufacturer Number
ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY
Trimmer Line Shape
Twisted
Compatible Product Type
String Trimmers

Description

Trimmer Line Spool, Product Type String Trimmer Line, Color Green; Silver, Diameter 0.095 in, Compatible Manufacturer Number ST1500, ST1500-S, ST1500F, ST1500SF, ST1500XY, Trimmer Line Shape Twisted, Overall Length 15 ft, Compatible Product Type String Trimmers, Includes Prewound Spool with 17 ft of 0.095 in Twisted Nylon Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.