Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Lawn Mower, 56 V, Brushed

  • Mfr # LM2236SP

  • Zoro # G915827904


product price: $1,104.49
/ea
Free Shipping & Returns

Key Features

Handle Type
Adjustable
Maximum Cutting Height
4 in
Drive Type
Self-Propelled
Product Type
Cordless Lawn Mower
Battery Platform
POWER+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2236SP
Zoro #
G915827904
UPC #
195532102626
Country of Origin
China

Dimensions

Maximum Cutting Height
4 in
Minimum Cutting Height
1 in
Cutting Width
22 in
Recommended Yard Size - Maximum
1/2 acre
Recommended Yard Size - Minimum
1/4 acre
Cutting Height Adjustment
Single-Point

Details

Handle Type
Adjustable
Drive Type
Self-Propelled
Product Type
Cordless Lawn Mower
Battery Platform
POWER+
Motor Type
Brushed
Tool Series
Power+
Power Source
Cordless
Battery Capacity
10 Ah
Run Time
75 min
Item
Walk-Behind Lawn Mower
Deck Material
Composite
Speed Settings
Variable
Includes
Battery
Voltage
56 V
Charge Time
30 min
Number of Batteries to Operate
1
Number of Chargers Included
1
Number of Batteries Included
1
Sound Level
96 dBA
Equivalent Gas Engine Displacement
210 cc
Discharge Location
Bag, Mulch, Rear
Drivetrain
Rear-Wheel Drive

Description

Walk-Behind Lawn Mower,Cordless,22

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.