Zoro Homepage

Walk-Behind Lawn Mower, 56 V, Brushless

  • Mfr # LM2110

  • Zoro # G615681783


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
21 in
Includes
Bright LED Lights, Grass Collection Bag
Charge Time
80 min
Handle Type
Adjustable
Run Time
55 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2110
Zoro #
G615681783
UPC #
195532100073
Country of Origin
China

Dimensions

Cutting Width
21 in
Maximum Cutting Height
4 in
Minimum Cutting Height
1 1/4 in
Recommended Yard Size - Minimum
1/4 acre
Recommended Yard Size - Maximum
1/2 acre
Cutting Height Adjustment
Single-Point

Description

Walk-Behind Lawn Mower,Cordless,21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.