Zoro Homepage

Walk-Behind Lawn Mower, 56 V, Brushless

  • Mfr # LM2114

  • Zoro # G115827957


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Battery Platform
POWER+
Charge Time
80 min
Includes
Battery, Bright LED Lights, Charger, Grass Collection Bag
Voltage
56 V
Cutting Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2114
Zoro #
G115827957
UPC #
195532100080
Country of Origin
China

Dimensions

Cutting Width
21 in
Maximum Cutting Height
4 in
Minimum Cutting Height
1 1/4 in
Cutting Height Adjustment
Single-Point
Recommended Yard Size - Maximum
1/2 acre
Recommended Yard Size - Minimum
1/4 acre

Description

Walk-Behind Lawn Mower,Cordless,21

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.