Zoro Homepage

Walk Behind Mower, Variable Speed

  • Mfr # LM2135SP

  • Zoro # G7823340


product price: $813.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
56 V
Run Time
60 min
Cutting Height
1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2135SP
Zoro #
G7823340
UPC #
692042011504
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height
1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in
Front Wheel Dia.
7 in
Rear Wheel Width
2 in
Rear Wheel Dia.
9 in
Minimum Cutting Height
1 in
Rear Wheel Diameter
9 in
Front Wheel Diameter
7 in
Maximum Cutting Height
4 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Self-Propelled
Voltage
56 V
Run Time
60 min
Charger Replacement
CH5500
Battery Voltage
56 V
Discharge
Side
Handle Type
Adjustable
Included Charger
Yes
Charge Time
60 min
Includes
Battery, Charger
Standards
cUL Listed
HP
7 hp
Handle
Adjustable
Displacement
160 cc
Product Type
Cordless Lawn Mower
Battery Platform
56V ARC Lithium(TM)
Power Source
Cordless
Number of Chargers Included
1
Battery Capacity
7.5 Ah
Drivetrain
Rear-Wheel Drive
Number of Batteries Included
1
Tool Series
POWER+ Series
Number of Batteries to Operate
1
Deck Material
Polycarbonate
Speed Settings
Variable
Motor Type
Brushless
Discharge Location
Bag, Mulch, Side

Description

Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 60 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.