Zoro Homepage

Work Light, LED, 10,000 lm

  • Mfr # LT1000

  • Zoro # G515563349


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
56 V
Standards
cULus Listed
Mount Type
Rafter Hooks, Tripod
Compatible Battery Model Number
Mfr. No. BA1400T, Mfr. No. BA2242T, Mfr. No. BA2800T, Mfr. No. BA3360T, Mfr. No. BA4200T, Mfr. No. BA4480T, Mfr. No. BA5600T, Mfr. No. BA6720T, Mfr. No. BA6720T-2
Switch Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1000
Zoro #
G515563349
UPC #
692042014376
Country of Origin
China

Details

Item
Cordless Tool Work Light
Voltage
56 V
Standards
cULus Listed
Mount Type
Rafter Hooks, Tripod
Compatible Battery Model Number
Mfr. No. BA1400T, Mfr. No. BA2242T, Mfr. No. BA2800T, Mfr. No. BA3360T, Mfr. No. BA4200T, Mfr. No. BA4480T, Mfr. No. BA5600T, Mfr. No. BA6720T, Mfr. No. BA6720T-2
Switch Type
Button
Cordless Tool Kit Contents
Bare Tool
Minimum Brightness Level
600 lm
Battery Capacity
10.0 Ah; 12.0 Ah; 2.5 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah; 7.5 Ah; 8.0 Ah
Number of Light Output Modes
3
Maximum Brightness Level
10,000 lm
Series
Power+
Head Type
Rotating
Water Penetration Rating
IPX4
Lamp Life Battery Capacity Rating
5 Ah
Product Type
Cordless Tool Work Light
Maximum Head Rotation Angle
360 Degrees
Brightness Level
10,000 lm
Number of Batteries Included
0
Charger Model Number
CH2100; CH2800D; CH3200; CH5500; CH7000
Battery Model Number
BA1400T, BA2242T, BA2800T, BA3360T, BA4200T, BA4480T, BA5600T, BA6720T, BA6720T-2
Compatible Charger Model Number
CH2100, CH2800D, CH3200, CH5500, CH7000
Lamp Life at Maximum Lumens Rating
35 hr
Run Time
35 hr
Features
Compact Design, Diffused Panels for Softer Light Output, Rafter Hooks and Tripod Mount
Focus
Adjustable
Tool Weight
9.48 lb
Light Output Mode
Ambiance, Area, Task
Power Source
Cordless
Battery Platform
ARC

Description

Cordless Tool Work Light,56V,1000 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.