Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Turn Mower, 22 HP, 42" Cutting Width

  • Mfr # ZT4204L

  • Zoro # G501767003


product price: $6,435.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Cutting Width
42 in
Engine Brand
POWER+
Voltage
56 V
HP
22 hp
Turning Radius
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT4204L
Zoro #
G501767003
UPC #
692042012839
Country of Origin
China

Dimensions

Cutting Width
42 in
Turning Radius
42 in
Front Wheel Width
4 in
Overall Length
79 1/2 in
Cutting Height
1 1/2 in to 4 1/2 in
Overall Height
30 in
Front Wheel Dia.
11 in
Rear Wheel Dia.
18 in
Rear Wheel Width
8 1/2 in
Overall Width
44 in
Maximum Cutting Height
4 1/2 in
Tool Height
30 in
Rear Wheel Diameter
18 in
Minimum Cutting Height
1 1/2 in
Front Wheel Diameter
11 in
Tool Width
44 in
Recommended Yard Size - Maximum
3 acre
Tool Length
79 1/2 in

Details

Item
Battery-Powered Riding Lawn Mower Kit
Engine Brand
POWER+
Voltage
56 V
HP
22 hp
Cutting Direction
Forward, Reverse
Max. Speed
8mph
Charge Time
2 hr
Discharge
Side Discharge, Bagging, Mulching
Standards
UL Listed
Start
Electric
Product Type
Cordless Riding Lawn Mower
Battery Capacity
10.0 Ah
Battery Model Number
BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC
Motor Type
Brushless
Bare Tool/Battery Included
Battery Included
Battery Platform
POWER+
Horsepower
22 hp
Number of Chargers Included
1
Drivetrain
Rear-Wheel Drive
Deck Material
Steel
Number of Batteries to Operate
4
Maximum Forward Speed
8 mph
Speed Settings
Variable
Power Source
Cordless
Number of Speeds
3
Number of Batteries Included
4
Charger Model Number
CHV1600; CHV1600-FC
Maximum Reverse Speed
3.5 mph
Discharge Location
Mulch, Rear, Side

Description

Battery-Powered Riding Lawn Mower Kit, Recommended Yard Size - Maximum 3 acre, Cutting Width 42 in, Discharge Location Mulch, Rear, Side, Deck Material Steel, Battery Capacity 10.0 Ah, Battery Platform POWER+, Number of Batteries Included 4, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Number of Speeds 3, Turning Radius 42 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Bare Tool/Battery Included Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.