Zoro Homepage

1000.250.0300 10 in. Coil-Over Spring - 2.50 in. I.D. - 300 lbs

  • Mfr # EIB1000-250-0300

  • Zoro # G415767694


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIB1000-250-0300
Zoro #
G415767694
UPC #
803050112262
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Eibach uses the world's finest quality chrome silicon steel wire to produce coil springs with maximum travel and minimum weight. Eibach Springs are metric sized and therefore not limited to the SAE sized wire used in the production of many of the springs currently on the market. Eibach Springs are cold formed on CNC machinery insuring precise tolerances on spring rates and free height as well as longer life expectancy. Eibach Springs are heat tempered shot peened pre-set and again tempered for maximum stress resistance. During a final process they are phosphate treated and red powder coated with a very durable epoxy coating for a great looking finish tha resists chipping and provides maximum protection from corrosion. All springs are imprinted with an Eibach logo and part number for assurance of quality. Specifications - Coil Spring 10 in. - Size: 2.50 in. I.D. - Capacity: 300 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.