
EX-IMPACT HIGH IMPACT HEX BIT 6.35MM SHANK 9MM GROOVE SET, 5PC 2.5-6MM X 100MM OAL
Mfr # EA-610-5S100
Zoro # G012536914
product price:Â $19.99
/eaKey Features
Overall Length
100mm
Material
steel
Drive Size
2.5-6mm
Tip Type
Straight Hex
Bit Style
High-Impact Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA-610-5S100
Zoro #
G012536914
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100mm
Drive Size
2.5-6mm
Width
42mm
Details
Material
steel
Tip Type
Straight Hex
Bit Style
High-Impact Bit
Color
Silver
Description
EIGHT TOOL's EX-IMPACT EA-610-5S100 inculdes EA-610-2.5, 3, 4, 5, and 6mm 1/4'' Shank, 100mm Length, 5 pcs., Hex Bits with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.